Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, Black, 12 oz
Mfr # K05505007
Zoro # G007200141
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colormaxx
- MFR # K05505007
- Zoro # G007200141
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | Black |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Sheen | Gloss |
Use Location | Exterior, Interior |
Series Number | 5505 |
Coverage Area | 20 to 25 sq ft |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Resistance Properties | Chemical Resistant |
Dry Time to Recoat | 1 hr |
Sub Brand | COLORmaxx |
Coating Application | Rust Preventative Spray Paint |
Opacity | 100 % |
Finish Texture | No Texture |
Surface Texture | Smooth |
Minimum Application Temperature | 55 Degrees F |
Maximum Application Temperature | 75 Degrees F |
Finish | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Black, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 1 gal. Red Oxide Primer Water Primer (K00020001-16)
- CRYSTAL TAC CLOTHS Tack Cloth, 12 Per Box, Polyknit, 9inx18in, PK/12, 12PK (PERFECT POLY)
- RUST-OLEUM ROCepoxy Standard Epoxy Coating Activator, 2-Step System Components, 1 gal, 9100, Clear (9101402)
- PAINTERS TOUCH Rust-Oleum Painters Touch Ultra Cover Satin Stone Gray Water-Based Ultra Cover Paint Exterior and In (267335)
- COLORMAXX Spray Paint, Gloss, Leather Brown, 12 oz (K05527007)
- COLORMAXX Spray Paint, Gloss, White, 12 oz (K05545007)
- COLORMAXX Spray Paint, Flat, Black, 12 oz (K05546007)
- COLORMAXX Spray Paint, Gloss, Almond, 12 oz (K05500007)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- KRYLON Tough Coat, Spray Paint, 15 oz, Red Oxide Primer, Ultra Flat (K00699008)
- Colormaxx Spray Paint & Primer