Shop All Spray Paint
Colormaxx
Spray Paint, Flat, Black, 12 oz
Mfr # K05546007
Zoro # G207200118
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Resistance Properties Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colormaxx
- MFR # K05546007
- Zoro # G207200118
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | Black |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Resistance Properties | Chemical Resistant |
Series Number | 5546 |
Coverage Area | 20 to 25 sq ft |
Finish Texture | No Texture |
Dry Time to Recoat | 1 hr |
Coating Application | Rust Preventative Spray Paint |
Sub Brand | COLORmaxx |
Minimum Application Temperature | 55 Degrees F |
Sheen | Flat |
Opacity | 100 % |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Maximum Application Temperature | 75 Degrees F |
Surface Texture | Smooth |
Use Location | Exterior, Interior |
Finish | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic, Color Black, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- PREMIER 6" Mini Paint Roller Covers, 1/2" Nap Nap, Polyester, 2 PK (65020)
- GACO 5 Gal Sedona GacoDeck Water-Based Elastomeric Top Coat (DT47)
- WOMBAT PORTAPAINT Wombat PortaPaint, All-In-One System (WPP 5146)
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- COLORMAXX Spray Paint, Gloss, Black, 12 oz (K05505007)
- COLORMAXX Spray Paint, Gloss, Leather Brown, 12 oz (K05527007)
- COLORMAXX Spray Paint, Gloss, Almond, 12 oz (K05500007)
- COLORMAXX Spray Paint, Flat, White, 12 oz (K05548007)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- Colormaxx Spray Paint & Primer