Shop All Handles, Frames and Braces
Colorcore
ColorCore 59" Aluminum Handle, Red
Mfr # 294114
Zoro # G8491556
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colorcore
- MFR # 294114
- Zoro # G8491556
- Country of Origin Denmark
- Category Handles, Frames and Braces
Details
Item | ColorCore 59" Aluminum Handle, Red |
Color | Red |
Description
ColorCore 59 In. Aluminum Handle, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ49)
- PACIFIC BLUE BASIC Pacific Blue Basic C-Fold Paper Towels, 12 PK (25190)
- TOUGH GUY Deodorizer, Size 55 gal., Mulberry (18E883)
- COLORCORE ColorCore 57" Fiberglass Handle, White (295115)
- COLORCORE ColorCore 51" Aluminum Handle, Black (294019)
- COLORCORE ColorCore 57" Fiberglass Handle, Blue (295113)
- COLORCORE ColorCore 57" Fiberglass Handle, Red (295114)
- COLORCORE ColorCore 59" Aluminum Handle, Black (294119)
- COLORCORE ColorCore 50" Fiberglass Handle, Yellow (295016)
- UNGER POLE DUAL HEAD 48"" (964520)
- Colorcore Handles, Frames and Braces