Shop All Landscape Fabric & Fertilizers
Colorback
1 Gal. Black Mulch Color Covering up to 12,800 sq. ft.
Mfr # 192201
Zoro # G602477092
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 55 gal
- Paint Color Family Blacks
- Paint Sub-Brand Colorback
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colorback
- MFR # 192201
- Zoro # G602477092
- UPC # 851127003302
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 55 gal |
Details
Paint Color Family | Blacks |
Paint Sub-Brand | Colorback |
Color | Black |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Knob 3/8-16 X .62 (720-05164)
- BERGAN Turbo Scratcher Cat Toy Assorted 16" x 16" x 1.88" (70128)
- KRAFT TOOL Road Rake, 16", Straight (GG871)
- A & I PRODUCTS Classical V-Belt (5/8" X 75") 10.5" x5" x1.2" (A-B72)
- COLORBACK 1/2 Gal. Black Mulch Color Covering up to 6400 sq. ft. (192264)
- COLORBACK 1/2 Gal. Brown Mulch Color Covering up to 6400 sq. ft. (192164)
- COLORBACK 1 Gal. Red Mulch Color Covering up to 12,800 sq. ft. (192401)
- COLORBACK 1 Gal. Brown Mulch Color Covering up to 12,800 sq. ft. (192101)
- BONIDE PRODUCTS LIME PELTS 30LB 5000SQFT (60447)
- JOBES Herb Plntfood Spike 50Pk (06127)
- SGW EVERLAST SGW Everlast EVPET603X8 Pet Turf 96 x 36 x 1.00 in. Artificial Turf (EVPET603X8)
- Colorback Landscape Fabric & Fertilizers