Shop All Crimping Tool Dies
Color-Keyed Kube
Installing Dies
Mfr # 15608
Zoro # G5876622
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool Mfr. No. TBM15CR-LI, TBM15I
- Capacity Copper Lug - Crimper 800 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Color-Keyed Kube
- MFR # 15608
- Zoro # G5876622
- UPC # 786210156088
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Orange, Number of Pieces 2, Maximum Crimping Force 15 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM15PF, Application For TBM15PF, Crimping Capacity 800 kcmil Copper, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEIN WORLD 13 Piece Extra Long Arm Ball End Hex Key Set “ Sae (12713)
- HHIP 6 X 6 X 2" Granite Check With Fine Adjust (4401-0020)
- GATOR TOOLS Gator Tools 24"x4" RE GatorLoy W (GF11791-01)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010502)
- COLOR-KEYED KUBE Installing Dies (15505SS)
- BURNDY Type W Crimping Die, 2/0 - 3/0 AWG (W247)
- ECLIPSE TOOLS Replacement Die, 4 AWG/0 (902-480-DIE-AWG4-0)
- PANDUIT Crimp Die for CT-2001, #2 AWG Copper, CD-2001-2-SET (CD-2001-2-SET)
- IDEAL Replacement Die, For RG9 And RG6 (30-578)
- IRWIN DIE HEX 1""14-20NS CARD (9335ZR)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-750C)
- Color-Keyed Kube Crimping Tools