Shop All Hydraulic Crimping Tools
Color-Keyed Kube
Hyd Crimping Tool Head
Mfr # TBM8-750
Zoro # G6738645
product price: $3,869.99
/ea
Free Shipping & Returns
$3,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Max. Crimping Force - Crimper 12 ton
- Max. Hydraulic Pressure - Crimping Head 10,000 psi
- Capacity Aluminum Lug - Crimper Up to 750 kcmil
- Ram Type - Crimping Head Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Color-Keyed Kube
- MFR # TBM8-750
- Zoro # G6738645
- UPC # 54143631110850
- Country of Origin Germany
- Category Hydraulic Crimping Tools
Details
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Remote Powered Crimping Head |
Max. Crimping Force - Crimper | 12 ton |
Max. Hydraulic Pressure - Crimping Head | 10,000 psi |
Capacity Aluminum Lug - Crimper | Up to 750 kcmil |
Ram Type - Crimping Head | Single Acting |
Capacity Copper Lug - Crimper | Up to 900 kcmil |
Head Style - Crimper | C-Head |
Crimping Die Series | Thomas and Betts Series 15500 |
Compatible Die Type | Single Point |
Maximum Copper Lug Crimping Capacity | 750 kcmil |
Compatible with Brand | Thomas and Betts |
Copper Lug Capacity | 8 AWG to 750 kcmil |
Maximum Crimping Force | 12 ton |
Maximum Operating Pressure | 9,800 psi |
Minimum Operating Pressure | 9,600 psi |
Maximum Aluminum Lug Crimping Capacity | 750 kcmil |
Compatible with Series | 15500 |
Product Type | Remote Hydraulic Crimping Tool |
Head Style | C-Head |
Minimum Aluminum Lug Crimping Capacity | 8 AWG |
Minimum Copper Lug Crimping Capacity | 8 AWG |
Aluminum Lug Capacity | 8 AWG to 750 kcmil |
Ram Type | Single Acting |
Description
Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Maximum Crimping Force 12 ton, Compatible Die Type Single Point, Head Style C-Head, Minimum Operating Pressure 9,600 psi, Maximum Operating Pressure 9,800 psi, Compatible with Brand Thomas and Betts, Compatible with Series 15500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 6PK (TSPL6PK)
- PARKER Element Indicator F/Outlet Filter (924929)
- FESTO Silencer UO-1/4 (UO-1/4)
- BOSTIK Bostik Never Seez Mariner's Choice Marine Grade 16 oz. Brush Top Can (NMCBT-16)
- COLOR-KEYED KUBE Hyd 14 Ton Crimper (13100A)
- WEATHERHEAD Spacer Ring, 1555759 (ET425SR-060D)
- WEATHERHEAD Spacer Ring, 51385 (T-400-11)
- WEATHERHEAD Spacer Ring, 1555862 (ET313SR-045A)
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- WEATHERHEAD Spacer Ring, 1555793 (ET313SR-060A)
- WEATHERHEAD Spacer Ring, 1555841 (ET313SR-090A)
- Color-Keyed Kube Hydraulic Crimping Tools