Shop All Hydraulic Crimping Tools
Color-Keyed Kube
Hyd 14 Ton Crimper
Mfr # 13100A
Zoro # G6731277
product price: $2,069.99
/ea
Free Shipping & Returns
$2,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Max. Crimping Force - Crimper 14 ton
- Crimping Die Series Thomas and Betts Series 15500
- Max. Hydraulic Pressure - Crimping Head 10,000 psi
- Head Style - Crimper C-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Color-Keyed Kube
- MFR # 13100A
- Zoro # G6731277
- UPC # 786210787312
- Country of Origin Japan
- Category Hydraulic Crimping Tools
Dimensions
Tool Height | 4 1/4 in |
Tool Width | 2 1/2 in |
Tool Length | 11 1/2 in |
Description
Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Maximum Copper Lug Crimping Capacity 900 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Maximum Crimping Force 14 ton, Head Style C-Head, Maximum Operating Pressure 10,000 psi, Compatible with Brand Thomas and Betts, Compatible with Series 15500, Includes Carrying Case, Ram Type Single Acting, Tool Height 4 1/4 in, Tool Length 11 1/2 in, Tool Weight 10 lb, Tool Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 155 Ounce, Ht 15 In (94046)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- DOOR-EASE Lube Door-Ease .43Oz (DE-2)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- WEATHERHEAD Crimper System, 92071 (T-101A)
- WEATHERHEAD Spacer Ring, 1555753 (ET425SR-075D)
- GREENLEE Crimping Die, W Style (KD6-11)
- PARKER Hydraulic Hose Crimp Machine, Portable (82C-061L)
- WEATHERHEAD Spacer Ring, 63794 (T-410-93)
- WEATHERHEAD Spacer Ring, 1555835 (ET313SR-060D)
- WEATHERHEAD Spacer Ring, 16943 (ET400SR-001)
- Color-Keyed Kube Hydraulic Industrial Tools