Shop All Hydraulic Crimping Tools
Color-Keyed Kube
Hand Switch For Pump
Mfr # 13611
Zoro # G7167745
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Use With Tool Type - Crimper Power
- For Use With - Crimping Tool Mfr. No 13610A
- Accessory Type Hand Switch
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Color-Keyed Kube
- MFR # 13611
- Zoro # G7167745
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Overall Width | 1 5/8 in |
Overall Length | 5 1/2 in |
Details
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Hand Switch |
Use With Tool Type - Crimper | Power |
For Use With - Crimping Tool | Mfr. No 13610A |
Accessory Type | Hand Switch |
Compatible Manufacturer Model Number | 13610A, 13810 |
Product Type | Hand Switch |
Number of Pieces | 1 |
Description
Hand Switch, Product Type Hand Switch, Compatible Manufacturer Model Number 13610A, 13810, Compatible Grainger Part Number 3LJ91, Number of Pieces 1, Overall Length 5 1/2 in, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 30 In (QS 1 L 30)
- MILTON Replacement Hose Whip for 516, 15" (519)
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 300 psi Red (20026971)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- COLOR-KEYED KUBE Hyd 14 Ton Crimper (13100A)
- WEATHERHEAD Spacer Ring, 1555825 (ET425SR-105D)
- FJC FJC FJC2806 Hand-Held Hydraulic Crimper Kit for A-C Hoses (FJC2806)
- WEATHERHEAD Spacer Ring, 1555824 (ET425SR-075A)
- WEATHERHEAD Spacer Ring, 20501 (ET1000SR-M215A)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- Color-Keyed Kube Hydraulic Crimping Tools