Shop All Stamps and Ink Pads
Colop E-Mark
Digital Marking Device, Customizable Size and Message with Images, Wht
Mfr # 039201
Zoro # G1429560
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Customizable Message
- Material Plastic
- Stamp Ink Color Full Color
- Size 4 x 5 x 3
- Imprint Area Height Customizable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colop E-Mark
- MFR # 039201
- Zoro # G1429560
- UPC # 39956392013
- Country of Origin Malaysia
- Category Stamps and Ink Pads
Dimensions
Size | 4 x 5 x 3 |
Imprint Area Height | Customizable |
Imprint Area Width | Customizable |
Details
Legend | Customizable Message |
Item | Stamps |
Material | Plastic |
Stamp Ink Color | Full Color |
Includes | Charging Cable; Device Tray; Tri-Color Ink Cartridge |
Ink Color | Full Color |
Weight | 2.5 lbs |
Ink Types | Inkjet Cartridge |
Stamp Type | Custom Message |
Description
Colop® e-mark Digital Marking Device, Customizable Size and Message with Images, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Traditional Polypropylene Sheet Protectors, Weight, 11 x 8 1/2, PK100 (03213)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- LATHEM Timecards, 400E, 100Pk (LTHE14100)
- COLOP E-MARK Digital Marking Device Replacement Ink, Cyan/Magenta/Yellow (039203)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, 12 Phrases, 3/8" x 2", Black (E4817)
- COSCO ACCU-STAMP Gel Ink Refill, Black, 0.35 oz Bottle (090684)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- MSSC Foam Roller Handle, 3 in., for Rolmark Ink (RM20-30)
- TRODAT EcoPrinty 5-In-1 Date Stamp Replacement Pad (TDTP4750RD)
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- Colop E-Mark Stamps and Ink Pads