Outdoor Houndstooth Tweed - Black sample swatch
Mfr # OT49SAMPLES
Zoro # G703751343
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colonial Mills
- MFR # OT49SAMPLES
- Zoro # G703751343
- UPC # 884381307343
- Country of Origin United States
- Category Decorative Rugs
Description
A durable outdoor rug that combines style and practicality. This houndstooth tweed rug is perfect for any indoor or outdoor area that sees a lot of foot traffic!
Features- Collection - Outdoor Houndstooth Tweed
- Construction - Braided
- Sample Swatch
- Reversible
- Material - 100% Polypropylene
- Color - Black
Retain the beauty of these fine products by regular vacuuming using the hard surface attachment. Do not use the beater bar on your rug. Remove spots with any dry cleaning fluid. Periodic professional dry cleaning is recommended. Accessory products may be machine washed, cold water, laid flat to dry.
MaintenanceIf threads which hold the braids loosen or break simply sew together with a needle and strong thread. Trim, never pull loose ends. What may appear to be an irregularity in color or construction is actually part of the homespun look. Reverse for twice the wear.
Floor PaddingFloor padding is strongly recommended to prevent yarn color dye transfer and provide comfort, safety, and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- ACURITE 8.5 In. Dark Silver Gray Wall Clock/Thermometer (02413A1)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- SAFAVIEH 8 x 10 ft. Micro-Loop 200 Hand-Tufted Rectangle Rug Gray & Ivory (MLP262F-8)
- SAFAVIEH 8 x 10 ft. Evoke Power Loomed Large Rectangle Area Rug, Grey and Ivory (EVK256D-8)
- RADICI USA INC Radici 3471-0021-GREY Pisa Rectangular Grey Contemporary Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (3471/0021/GREY)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Multi (MON836MULTI2X3)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- SAFAVIEH 4 x 6 ft. Meadow 500 Contemporary Rectangle Area Rug Light Grey & Pink (MDW550H-4)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- Colonial Mills Decorative Rugs