Colonial Mills

Colonial Mills Rug H561R024X036S Simply Home Solid - Navy 2 ft. x 3 ft. Braided Rug


product price: $97.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This stylish Rug is designed with great finesse and offers a perfect combination of durability and style.This rug is extremely sturdy as it is made from high quality materials. This rug has a soft, smooth texture which adds to its charm. The stunning braided design of this rug gives the design an attractive appeal. This stain and fade resistant rug is suitable for use both indoors and outdoors. The solid-color pattern of this elegant-looking rug is ideal for modern, casual homes.

Features:;
  • Practical,Colorful and Versatile
  • Dimension - 2 ft. x 3 ft.
  • Color - Navy.
  • Shape - Rectangle
  • Material - 100%; Polypropylene
  • Reversible
  • Construction - Braided
Care Instruction:

Vacuum with hard surface attachment only. Spot clean with any common household cleaner.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.