Shop All Candy
Colombina
Jumbo Spearmint Balls, 381 oz Bag, 120 Count
Mfr # 10132
Zoro # G707361227
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Spearmint
- Capacity 38.1 oz
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Flavor | Spearmint |
Item | Candy |
Capacity | 38.1 oz |
Packing Type | Bag |
Description
Green and white swirled hard candies pack a refreshing spearmint punch Jumbo, oneinch diameter, beachballshaped candies are great for candy buffets, parties and candy dishes Throw a winter bash, and use these Jumbo Spearmint Balls as a fun and decorative treat You'll have plenty to enjoy at the party, with enough left over to include within fun party favors
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WONDERFUL PISTACHIOS No Shell Honey Roasted Pistachios 2.25 oz., PK24 (HR0146A25M)
- MERCER CUTLERY Cimeter, 12 Inch (M13612)
- APW Quartz Element 208V 1050W 19-5/8" (82530000)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1358 Wood Wine Rack - Black (WR1358)
- COLOMBINA Fancy Filled Hard Candy Assortment, Variety, 5 lb Bag, Approx 420 Pieces (16560)
- TOBLERONE 3.52 oz. Toblerone Milk Chocolate Bar, PK80 (543)
- POP GINGER CANDY Prince of Peace Original Ginger Chews 4.4 oz (F-04111)
- M&MS M&M's Milk Chocolate Mini 25lbs (108280)
- KIND Almond/Coconut Candy Bar 1.4 oz (673724)
- LIFE SAVERS Hard Candy, Original Five Flavors, 50 oz Bag (28098)
- GHIRARDELLI Ghirardelli White Vanilla Chips 10000 Chips/lb, 10lbs (64104)
- Colombina Candy