Shop All Candy
Colombina
Fancy Filled Hard Candy Assortment, Variety, 5 lb Bag, Approx 420 Pieces
Mfr # 16560
Zoro # G407361121
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 lb
- Flavor Apple; Grape; Orange; Pineapple; Strawberry
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Capacity | 5 lb |
Flavor | Apple; Grape; Orange; Pineapple; Strawberry |
Packing Type | Bag |
Item | Candy |
Description
Fancy Filled Hard Candies have a colorful candy exterior and a juicy fruit filling that will surprise your tastebuds With approximately 420 individually wrapped candies in this bulk bag, there is plenty to fill the piata at your kids birthday party, or to create a colorful candy buffet at your next celebration Unwrap a Fancy Filled Hard Candy and satisfy your sweet tooth
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Continental Bouillon Spoon, PK12 (0021-04)
- WINCO 6 1/2 in Fish Spatula (FST-6)
- KYOCERA Ceramic Knife Set 2Pc (FK-2PCCWH4ACE)
- BUNN Filter, Paper, 1 Rl (BUN507660001)
- COLOMBINA Jumbo Spearmint Balls, 381 oz Bag, 120 Count (10132)
- CHICK-O-STICK Chick-O-Stick Nugget Peg Bag, PK12 (61040)
- KIT KAT Snack Size, Crisp Wafers in Milk Chocolate, 20.1 oz Bag (7668)
- REESES Peanut Butter Cups Bar, Full Size, 1.5 oz Bar, 2 Cups/Bar, PK36 (44000)
- MIKE & IKE Mike and Ike 28.8 oz. Original Fruits Stand Up Bag, PK6 (7097049460)
- WELCHS PIM05096 Fruit Snack, Strawberry Flavor, 5 oz (653511)
- AWAKE Caffeinated Caramel Chocolate Bites, 058 oz Bars, PK50, 50PK (00453U)
- Colombina Snacks & Sweets