Shop All Concrete Mixers
Collomix
Wheelbarrow Mixer, 2-11/16HP, 29-1/2" dia.
Mfr # TMX1000
Zoro # G8081054
product price: $3,289.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,289.99
Free 30-Day Returns
Key Features
- Drum Material Steel
- Size 3 3/8 cu ft
- HP 2 11/16 hp
- Motor 110 V
- Rotation Speed at Load 35 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # TMX1000
- Zoro # G8081054
- UPC # 849215001941
- Country of Origin China
- Category Concrete Mixers
Dimensions
Size | 3 3/8 cu ft |
Drum Dia. | 29 1/2 in |
Tool Height | 46 1/8 in |
Tool Width | 29 11/16 in |
Drum Diameter | 29 1/2 in |
Tool Length | 33 1/8 in |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Cement, Drum Capacity 3 1/2 cu ft, Drum Material Steel, Maximum Mixing Volume 21 gal, Rotation Speed at Load 35 RPM, Frame Steel, Power Source Corded, Horsepower 2.7 hp, Voltage 110 V, Number of Speeds 1, Speed Settings No, Current 8.1 A, Tool Weight 286 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle Poly Adj (6-6003)
- AFTERMARKET Tygon F-4040A Fuel Line (B111377)
- BLACK & DECKER Gutter Cleaner Attachment (BZOBL50)
- MTD Bracket-Tray (781-04293-0637)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD120HF)
- COLLOMIX Replacement Mixer Drum, 19 in. H (17GB)
- COLLOMIX Mixing Paddles, 23-1/2 in. H (MK160HF)
- COLLOMIX Stirring Paddle, 7" Overall Width (KR160HF)
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD140HF)
- KUSHLAN PRODUCTS Motar Mixer, 115 V, 3/4 HP, Polyethylene Bucket (M60)
- Collomix Concrete Mixers