Shop All Concrete Mixers
Collomix
Stirring Paddle, 5" Overall Width
Mfr # KRV130HF
Zoro # G4433410
Sold in multiples of 2 for $135.98
$135.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Length 24 in
- Overall Width 5 in
- Compatible Viscosity Level High
- Paddle Head Diameter 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Collomix
- MFR # KRV130HF
- Zoro # G4433410
- UPC # 849215000111
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Height | 5 in |
Overall Length | 24 in |
Overall Width | 5 in |
Paddle Head Diameter | 5 1/8 in |
Paddle Length | 24 in |
Details
Item | Concrete Stirring Paddle |
Compatible Viscosity Level | High |
Chuck Type | Hexafix Quick-Disconnect |
Compatible Material Application | Epoxy Grouts, Glues, Grouts, Leveling Underlayments, Muds, Thinsets |
Mixing Material Application | Epoxy Grouts, Fillers, Glues, Grouting Compounds, Self-Leveling UnderlayÂments, Tile Adhesive |
Paddle Type | Single-Paddle |
Mixing Capacity | 13.2 gal |
Compatible Stickiness Levels | High |
Paddle Connection | Hexafix Quick-Disconnect |
Description
Concrete Stirring Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level High, Mixing Capacity 13.2 gal, Compatible Stickiness Levels High, Mixing Material Application Epoxy Grouts, Fillers, Glues, Grouting Compounds, Self-Leveling Underlay�ments, Tile Adhesive, Paddle Length 24 in, Paddle Head Diameter 5 1/8 in, Chuck Type Hexafix Quick-Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Drive Cable (7103990YP)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Grey (62-001-HGREY-EC)
- XPOWER 8 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-8 (8DH25)
- MTD Bld Edg 9 X2 1/2 5 (490-105-M023)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK140HF)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR120HF)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR140HF)
- KUSHLAN PRODUCTS Motar Mixer, 115 V, 3/4 HP, Polyethylene Bucket (M60)
- Collomix Concrete Mixers