Shop All Concrete Mixers
Collomix
Replacement Mixer Drum, 19 in. H
Mfr # 17GB
Zoro # G5400692
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 24 in
- Overall Height 19 in
- Product Type Mixing Bucket
- Compatible Product Type Adhesives, Fillers, Leveling Compounds, Mortars, Slurries, Stucco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # 17GB
- Zoro # G5400692
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Width | 24 in |
Overall Length | 24 in |
Overall Height | 19 in |
Details
Item | Replacement Mixer Drum |
Product Type | Mixing Bucket |
Compatible Product Type | Adhesives, Fillers, Leveling Compounds, Mortars, Slurries, Stucco |
Description
Replacement Mixer Drum, Product Type Mixing Bucket, Compatible Product Type Adhesives, Fillers, Leveling Compounds, Mortars, Slurries, Stucco, Overall Length 24 in, Overall Width 24 in, Overall Height 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Sprayr Nozzle Brass (6-6000)
- GRILL MARK GRILL TOPPER WOK 12""X12"" (98121A)
- SOLO Ice Melt, Granular, 50 lb. Carton, -5 F (CSOL050BX-GR)
- AMDRO Ant Bait 1 lb (100099070)
- COLLOMIX Mixing Paddle, 23-1/2 in. H (MK140HF)
- COLLOMIX Mixing Paddles, 23-1/2 in. H (MK160HF)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- COLLOMIX Stirring Paddle, 7" Overall Width (KR160HF)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR120HF)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- CS UNITEC Mixing Paddle, 6.25in, Hi-Visc, 14mm thrd (MG 160)
- Collomix Concrete Mixers