Shop All Concrete Mixers
Collomix
Paddle Coupler, 2 in. H
Mfr # HF
Zoro # G5400701
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any XO or CX Series Mixer
- Overall Length 1 in
- Overall Height 2 in
- Overall Width 1 in
- Compatible Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # HF
- Zoro # G5400701
- UPC # 849215000142
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Length | 1 in |
Overall Height | 2 in |
Overall Width | 1 in |
Chuck Size | M14 |
Details
Item | Paddle Coupler |
For Use With | Any XO or CX Series Mixer |
Compatible Material Application | All Materials |
Chuck Type | Threaded |
Mixing Material Application | All Materials |
Paddle Connection | M14 Threaded |
Product Type | M14 to Hexafix Quick-Coupling Adapter |
Description
Paddle Coupler, Mixing Material Application All Materials, Chuck Size M14, Chuck Type Threaded, Product Type M14 to Hexafix Quick-Coupling Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- ALLSTAR PERFORMANCE Allstar Performance ALL98115 3-Point Retractable Seat Belt; Black (ALL98115)
- TRUE TEMPER LAWN RAKE STEEL 20"" (2000TT)
- UNIVERSAL FOREST 24 in. H X 2 in. W Wood Grade Stake (141042)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR140HF)
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- COLLOMIX Stirring Paddle, 7" Overall Width (KR160HF)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- PRO-SERIES Electric 3.5 Cubic Foot Cement Mixer (CME35)
- Collomix Concrete Mixers