Shop All Concrete Mixers
Collomix
Mixing Stand, 60 in. H
Mfr # RMX
Zoro # G5400683
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any XO Series Mixer
- Overall Length 17 15/16 in
- Overall Width 17 15/16 in
- Overall Height 53 9/16 in
- Product Type Mixing Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # RMX
- Zoro # G5400683
- UPC # 849215000937
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Length | 17 15/16 in |
Overall Width | 17 15/16 in |
Overall Height | 53 9/16 in |
Details
Item | Mixing Stand |
For Use With | Any XO Series Mixer |
Product Type | Mixing Stand |
Compatible Product Type | Xo Paddle Mixer |
Description
Mixing Stand, Product Type Mixing Stand, Compatible Product Type Xo Paddle Mixer, Overall Length 17 15/16 in, Overall Width 17 15/16 in, Overall Height 53 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Height Guide Assembly - Metal (740299MA)
- MTD Clip-Trailshield (732-04631A)
- MELNOR Insulated Hose Nozzle (489C)
- NYLGLO Minnesota Flag, 4x6 Ft, Nylon (142770)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (KR120S)
- COLLOMIX Duo Hand-Held Mixer, 110V, 1-29/32 HP (XO55R)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- COLLOMIX Mixing Paddles, 23-1/2 in. H (MK160HF)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- COLLOMIX Hand-Held Mixer, 110V, 2-7/64 HP (XO6R)
- Collomix Concrete Mixers