Shop All Concrete Mixers
Collomix
Mixing Paddles, 23-1/2 in. H
Mfr # MK160HF
Zoro # G5401121
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With CX600, XO6
- Overall Width 6 1/4 in
- Overall Length 6 1/4 in
- Overall Height 23 1/2 in
- Paddle Head Diameter 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # MK160HF
- Zoro # G5401121
- UPC # 849215000081
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Width | 6 1/4 in |
Overall Length | 6 1/4 in |
Overall Height | 23 1/2 in |
Paddle Head Diameter | 6 1/4 in |
Paddle Length | 23 in |
Details
Item | Mixing Paddle |
For Use With | CX600, XO6 |
Compatible Viscosity Level | Medium |
Paddle Type | Single-Paddle |
Chuck Type | Hexafix Quick-Disconnect |
Compatible Material Application | Cements, Concrete, Leveling Underlayments, Mortars, Plasters |
Mixing Material Application | Concrete, Mortar, Plaster, Quartz Filled Epoxy Mortars, Smoothing Cement, UnderlayÂments |
Paddle Connection | Hexafix Quick-Disconnect |
Compatible Stickiness Levels | Low |
Mixing Capacity | 15.9 gal |
Description
Mixing Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level Medium, Mixing Capacity 15.9 gal, Compatible Stickiness Levels Low, Mixing Material Application Concrete, Mortar, Plaster, Quartz Filled Epoxy Mortars, Smoothing Cement, Underlay�ments, Paddle Length 23 in, Paddle Head Diameter 6 1/4 in, Chuck Type Hexafix Quick-Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Replacement 11" x 28" Blank Rear Rim Universal Fit 110648 (WHP60-0075)
- ADJUSTA-POST Adjusta-Post 320 Ezee-Change Photo Relay Switch (320)
- STANDLEE HAY Standlee Hay 1175-30101-0-0 40 lbs. Premium Alfalfa Pellets Forage (192981)
- CAMCO Heated Hose 25' (22911)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (LX120S)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR140HF)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD140HF)
- COLLOMIX Duo Hand-Held Mixer, 110V, 1-29/32 HP (XO55R)
- COLLOMIX Hand-Held Mixer, 110V, 2-7/64 HP (XO6R)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- Collomix Concrete Mixers