Shop All Concrete Mixers
Collomix
Mixing Paddle, Stiff Type, Teal
Mfr # WK120S
Zoro # G3723992
product price: $43.99
/ea
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Type Stiff
- Product Type Mixing Paddle
- Design 1 Piece
- Application Chemical and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # WK120S
- Zoro # G3723992
- UPC # 849215004102
- Country of Origin Germany
- Category Concrete Mixers
Details
Item | Mixing Paddle |
Color | Teal |
Type | Stiff |
Product Type | Mixing Paddle |
Design | 1 Piece |
Application | Chemical and Industrial Applications |
Autoclavable | No |
NSF Certified | No |
Metal Detectable | No |
Perforated/Solid | Solid |
Handle Style | Straight Bar |
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 23 1/4 in, Perforated/Solid Solid, Autoclavable No, Application Chemical and Industrial Applications, Product Type Mixing Paddle, Color Teal, Metal Detectable No, NSF Certified No, FDA Compliant No, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Cotton Hay Net BLACK (1820-BK)
- SWISHER Harness-Wiring (2005 RT44) (10385)
- GLEASON WHEEL F/WB CNTR 14""D (WB-466)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Blue (50-LG1094)
- COLLOMIX Duo Hand-Held Mixer, 110V, 1-29/32 HP (XO55R)
- COLLOMIX Stirring Paddle, 7" Overall Width (KR160HF)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- COLLOMIX Hand-Held Mixer, 110V, 2-7/64 HP (XO6R)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD140HF)
- MARSHALLTOWN Power Screed Blade, 10 In. X 12 Ft. (SWSBLADE12)
- Collomix Concrete Mixers