Shop All Concrete Mixers
Collomix
Mixing Paddle, Stiff Type, Teal
Mfr # KR120S
Zoro # G3724105
original price:
$60.65
9% off
new price: $54.99
/ea
Sold in multiples of 2 for $109.98
$109.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stiff
- Color Teal
- Product Type Mixing Paddle
- Design 1 Piece
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # KR120S
- Zoro # G3724105
- UPC # 849215004119
- Country of Origin Germany
- Category Concrete Mixers
Details
Item | Mixing Paddle |
Type | Stiff |
Color | Teal |
Product Type | Mixing Paddle |
Design | 1 Piece |
NSF Certified | No |
Metal Detectable | No |
Handle Style | Straight Bar |
Application | Chemical and Industrial Applications |
Perforated/Solid | Solid |
Autoclavable | No |
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 23 1/4 in, Perforated/Solid Solid, Autoclavable No, Application Chemical and Industrial Applications, Product Type Mixing Paddle, Color Teal, Metal Detectable No, NSF Certified No, FDA Compliant No, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mcro Chsl Chain, .325"Ptch, .058"Gg, 56Lnk (21BPX056G)
- DESIGN TOSCANO Christ the Redeemer Religious Statue (JQ7693)
- SPOTON SpotOn Spray Pattern Test Paper (32920)
- JACK POSTRP 5' Trad Swing Seat (H-25)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR120HF)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (WK120S)
- MARSHALLTOWN Replacement Poly Liner, 24-1/2 in. H (Mix771-40257)
- Collomix Concrete Mixers