Shop All Concrete Mixers
Collomix
Mixing Paddle, 23-1/2 in. H
Mfr # MK140HF
Zoro # G5400665
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XO4, XO6
- Overall Length 5 1/2 in
- Includes 1 Paddle
- Overall Height 23 1/2 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # MK140HF
- Zoro # G5400665
- UPC # 849215000074
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Length | 5 1/2 in |
Overall Height | 23 1/2 in |
Overall Width | 5 1/2 in |
Paddle Head Diameter | 5 1/2 in |
Paddle Length | 23 in |
Details
Item | Mixing Paddle |
For Use With | Mfr. No. XO4, XO6 |
Includes | 1 Paddle |
Compatible Viscosity Level | Medium |
Mixing Capacity | 10.6 gal |
Compatible Stickiness Levels | Low |
Mixing Material Application | Concrete, Mortar, Plaster, Quartz Filled Epoxy Mortars, Smoothing Cement, UnderlayÂments |
Paddle Connection | Hexafix Quick-Disconnect |
Compatible Material Application | Cements, Concrete, Leveling Underlayments, Mortars, Plasters |
Paddle Type | Single-Paddle |
Chuck Type | Hexafix Quick-Disconnect |
Description
Mixing Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level Medium, Mixing Capacity 10.6 gal, Compatible Stickiness Levels Low, Mixing Material Application Concrete, Mortar, Plaster, Quartz Filled Epoxy Mortars, Smoothing Cement, Underlay�ments, Paddle Length 23 in, Paddle Head Diameter 5 1/2 in, Chuck Type Hexafix Quick-Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Starter Assembly, Retractable (14 165 25-S)
- HEATER Slider Poly Lite-Balls, Dozen (HE302531)
- ORBIT Professional Series 12 in. H Adjustable Pop-Up Sprinkler (54512)
- MTD Blde Adapt Str Hle Short (OEM-753-0588)
- COLLOMIX Duo Hand-Held Mixer, 110V, 1-29/32 HP (XO55R)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (WK120S)
- COLLOMIX Wheelbarrow Mixer, 2-11/16HP, 29-1/2" dia. (TMX1000)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD120HF)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR120HF)
- KUSHLAN PRODUCTS Cement Mixer Drum Lid, For 450DD (450-4)
- Collomix Concrete Mixers