Shop All Concrete Mixers
Collomix
Hand-Held Mixer, 110V, 1-13/32 HP
Mfr # XO1R
Zoro # G5407482
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 13/32 hp
- Motor 110V
- Overall Length 8 in
- Handles Steel
- Wheels No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # XO1R
- Zoro # G5407482
- UPC # 849215001446
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Length | 8 in |
Overall Width | 15 in |
Overall Height | 37 in |
Chuck Size | Quick-Disconnect |
Tool Length | 8 in |
Cord Length | 13 ft |
Description
Hand-Held Mixer, Compatible Container Capacity 10 gal, Trigger Style Dual Safety, Number of Speed Settings 1, Maximum Speed 900 RPM, Paddle Type Single-Paddle, Voltage 110V AC, Adapter Included Yes, Chuck Size Quick-Disconnect, Chuck Type Hexafix, Cord Length 13 ft, Current 10 A, Horsepower 1.4 hp, Includes Paddle, Kit Contents (1) Bare Tool, (1) Mixing Paddle, Maximum Mixing Speed 650 RPM, Mud Mixer Style Single-Paddle, Power Source Corded, Series Xo, Tool Length 8 in, Tool Weight 11.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor Overhaul Kit (697241)
- JED JED 8395816 8.25 x 5.25 in. Skimmer Basket (8395816)
- LOGO BRANDS Detroit Lions Flipside Powder Coat Slim Can Coolie (611-S12PC-34)
- SWISHER Wedge 4-Way (18840)
- COLLOMIX Mixing Paddle, 23-1/2 in. H (MK140HF)
- COLLOMIX Hand-Held Mixer, 110V, 2-7/64 HP (XO6R)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK120HF)
- COLLOMIX Wheelbarrow Mixer, 2-11/16HP, 29-1/2" dia. (TMX1000)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- JACUZZI Jacuzzi 42357004R 7 x 12 in. Pool Filter Grid (42357004R)
- Collomix Concrete Mixers