Shop All Concrete Mixers
Collomix
Dual Mixing Paddles, 23-1/2 in. H
Mfr # MKD120HF
Zoro # G5400726
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CX22, XO55
- Overall Width 4 3/4 in
- Overall Length 4 3/4 in
- Overall Height 23 1/2 in
- Compatible Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # MKD120HF
- Zoro # G5400726
- UPC # 849215000159
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Width | 4 3/4 in |
Overall Length | 4 3/4 in |
Overall Height | 23 1/2 in |
Paddle Head Diameter | 4 3/4 in |
Paddle Length | 22 in |
Details
Item | Dual Mixing Paddles |
For Use With | CX22, XO55 |
Compatible Material Application | All Materials |
Chuck Type | Hexafix Quick-Disconnect |
Paddle Connection | Hexafix Quick-Disconnect |
Compatible Viscosity Level | Medium |
Mixing Capacity | 13.2 gal |
Compatible Stickiness Levels | Low |
Paddle Type | Double-Paddle |
Mixing Material Application | All Materials |
Description
Dual Mixing Paddles, Paddle Type Double-Paddle, Compatible Viscosity Level Medium, Mixing Capacity 13.2 gal, Compatible Stickiness Levels Low, Mixing Material Application All Materials, Paddle Length 22 in, Paddle Head Diameter 4 3/4 in, Chuck Type Hexafix Quick-Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO PIGTAIL PROPANE HOSE CONN, 15IN, CCSAUS, CLAMSHELL (59065)
- GLOBAL INDUSTRIAL 61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity (652770)
- MTD Label-Hour Meter (777I25144)
- EARTHWISE 20 V 7.5" Tiller (TC70020IT)
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- COLLOMIX Stirring Paddle, 7" Overall Width (KR160HF)
- COLLOMIX Mixing Paddle, 23-1/2 in. H (MK140HF)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- TOMAHAWK POWER 63" Metric Hose for TPS25 Backpack Sprayer (3WZ-6.6 ) (TPS25-HS)
- Collomix Concrete Mixers