Shop All Concrete Mixers
Collomix
Concrete Stirring Paddle, 23-1/2 in. H
Mfr # WK140HF
Zoro # G5400613
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XO4, XO6
- Overall Width 5 1/2 in
- Overall Height 23 1/2 in
- Overall Length 5 1/2 in
- Paddle Type Single-Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # WK140HF
- Zoro # G5400613
- UPC # 849215000067
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Width | 5 1/2 in |
Overall Height | 23 1/2 in |
Overall Length | 5 1/2 in |
Paddle Head Diameter | 5 1/2 in |
Paddle Length | 23 in |
Details
Item | Concrete Stirring Paddle |
For Use With | Mfr. No. XO4, XO6 |
Paddle Type | Single-Paddle |
Chuck Type | Hexafix Quick-Disconnect |
Mixing Material Application | Epoxy Resin Grout, Grout, Joint Cement, Masonry Cement, Stucco |
Compatible Material Application | Cements, Epoxy-Resins, Grouts, Stucco |
Paddle Connection | Hexafix Quick-Disconnect |
Compatible Stickiness Levels | Low |
Mixing Capacity | 9.5 gal |
Compatible Viscosity Level | Medium |
Description
Concrete Stirring Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level Medium, Mixing Capacity 9.5 gal, Compatible Stickiness Levels Low, Mixing Material Application Epoxy Resin Grout, Grout, Joint Cement, Masonry Cement, Stucco, Paddle Length 23 in, Paddle Head Diameter 5 1/2 in, Chuck Type Hexafix Quick-Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS LAWNS Scotts Lawns 232543 Turf Builder Thick R Lawn Food; 12 lbs (232543)
- US HARDWARE Strainer Basket Metal (P-608C)
- BRIGGS & STRATTON Solenoid (7701100MA)
- AFTERMARKET Skid Steer Grapple Bucket Cylinder Seal Kit Fits Owatonna 442 (190-32388)
- COLLOMIX Bucket Cart, 60 in. H (BC 17)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- COLLOMIX Hand-Held Mixer, 110V, 2-7/64 HP (XO6R)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD140HF)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD120HF)
- TOMAHAWK POWER Transport Wheel Kit for 10" Tamper Shoe TOMAHAWK TR68H Tamping Rammer (TR68H-WHEELS)
- Collomix Concrete Mixers