Shop All Concrete Mixers
Collomix
Compound Stirring Paddle, 23-1/2 in. H
Mfr # KR140HF
Zoro # G5401112
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XO4, XO6
- Overall Height 23 1/2 in
- Overall Width 5 1/2 in
- Overall Length 5 1/2 in
- Paddle Connection Hexafix Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # KR140HF
- Zoro # G5401112
- UPC # 849215000104
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Height | 23 1/2 in |
Overall Width | 5 1/2 in |
Overall Length | 5 1/2 in |
Paddle Head Diameter | 5 1/2 in |
Paddle Length | 23 in |
Details
Item | Compound Stirring Paddle |
For Use With | Mfr. No. XO4, XO6 |
Paddle Connection | Hexafix Quick-Disconnect |
Compatible Stickiness Levels | High |
Chuck Type | Hexafix Quick-Disconnect |
Mixing Material Application | Epoxy Grouts, Fillers, Glues, Grouting Compounds, Self-Leveling UnderlayÂments, Tile Adhesive |
Paddle Type | Single-Paddle |
Compatible Viscosity Level | High |
Compatible Material Application | Epoxy Grouts, Glues, Grouts, Leveling Underlayments, Muds, Thinsets |
Mixing Capacity | 9.2 gal |
Description
Compound Stirring Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level High, Mixing Capacity 9.2 gal, Compatible Stickiness Levels High, Mixing Material Application Epoxy Grouts, Fillers, Glues, Grouting Compounds, Self-Leveling Underlay�ments, Tile Adhesive, Paddle Length 23 in, Paddle Head Diameter 5 1/2 in, Chuck Type Hexafix Quick-Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 20' Coiled Hose & Spray Nozzle Kit (41980)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40930)
- BRIGGS & STRATTON Exhaust Gasket (691893)
- PANACEA PRODUCTSRP GT Jumbo BLK Ceil Hook (86121GT)
- COLLOMIX Bucket Cart, 60 in. H (BC 17)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (LX120S)
- COLLOMIX Replacement Mixer Drum, 19 in. H (17GB)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK140HF)
- COLLOMIX Mixing Paddles, 23-1/2 in. H (MK160HF)
- TOMAHAWK POWER Recoil Starter for TPS25 Backpack Sprayer (4 Bolt Mount) (P23.10A) (TPS25-RS4)
- Collomix Concrete Mixers