Collomix 25123 Xo4-R Professional Hand-Held Power Mixer
Mfr # 25123
Zoro # G703998144
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # 25123
- Zoro # G703998144
- UPC # 849215001538
- Country of Origin China
- Category Concrete Mixers
Description
This machine won't let you down: Highest qualitymaterials and finest German engineering for one of themost reliable products on the construction site. Provenhundrets of thousand times on construction sitesall over the world. Collomix paddle mixers are designed for mixing. Everypart of the machine is carefully engineered with thispurpose in mind. Every material needs to be mixed with a suitable paddle.The quick coupling HEXAFIX makes it easier than everto change paddles in a second completely tool-free.
No more fatigue or even backaches from mixing.Whether it's the ergonomic handles or the optimizedworking height, Collomix paddle mixers are carefullydesigned to ensure the users health. No worries about dropping the machine accidently orin a hurry. Rubber shock absorbers will prevent surfacesand the machine from being damaged. It will take muchmore to keep you from doing your work with a Collomixpaddle mixer.
Features- Ergonomically shaped handles
- Electronic switch
- HEXAFIX quick coupling
- Forced-action mixing effect
- Rubber buffers
- Rated power: 11.8amps
- Voltage: 110V
- Gears: 2
- On-Load Speed: - 420 / - 590rpm
- Spindle(s): single
- Mixable Quantity, Recommended: - 17gal.
- Cable length: 13ft.
- Total Paddle: 5.5"
- Series: Xo4-R
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Handheld Blower, 650 cfm, 180 mph, 56V, 4.2 lb (LB6500)
- WOODLINK BIRD FEDER WTHR GRD 5""H (COPLEAF18)
- JUPITER GEAR Jupiter Gear JG-RESBND-A03 Resistance Body Bands with Carry Bag Set - 5 Piece (JG-RESBND-A03)
- KOHLER D/D Precleaner (17 083 15-S)
- COLLOMIX Mixing Paddle, 23-1/2 in. H (MK140HF)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- COLLOMIX Replacement Mixer Drum, 19 in. H (17GB)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK120HF)
- COLLOMIX Mixing Paddles, 23-1/2 in. H (MK160HF)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD120HF)
- HYDE INDUSTRIAL BLADE SOLUTIONS 9059 28 in. Power Driven Mud Mixer (79423090592)
- Collomix Concrete Mixers