Shop All Concrete Mixers
Collomix
Bucket Cart, 60 in. H
Mfr # BC 17
Zoro # G5409022
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 17GB
- Overall Width 30 in
- Overall Height 60 in
- Overall Length 30 in
- Product Type Bucket Dolly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collomix
- MFR # BC 17
- Zoro # G5409022
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Width | 30 in |
Overall Height | 60 in |
Overall Length | 30 in |
Details
Item | Bucket Cart |
For Use With | Mfr. No. 17GB |
Product Type | Bucket Dolly |
Compatible Product Type | Adhesives, Fillers, Leveling Compounds, Mortars, Slurries, Stucco |
Compatible Manufacturer Number | 17GB |
Description
Bucket Cart, Product Type Bucket Dolly, Compatible Product Type Adhesives, Fillers, Leveling Compounds, Mortars, Slurries, Stucco, Compatible Manufacturer Number 17GB, Overall Length 30 in, Overall Width 30 in, Overall Height 60 in, Compatible Grainger Part Number 29UK24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EJOY 20in x 20in Artificial Boxwood Hedge Greenery Panels, Milan, 12PK (Milan_1box)
- MTD Guide-Cable (731-1313C)
- OREGON Gator G5 Blade, 16-15/16" L, 3" W (596-354)
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD120HF)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- COLLOMIX Counter Rotating Mixer, 1-5/8 cu. ft. (AOX)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (KR120S)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (WK120S)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- BON TOOL Mortar Mixer Steel-Drum 4.5 Cubic Feet , Honda 4.8Hp Engine Whiteman (35-189)
- Collomix Concrete Mixers