Shop All Toolholder Accessories
Collis Workholding
B ADJ ADAP 2MT 7/8 12 2 in
Mfr # 68915
Zoro # G208662731
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collis Workholding
- MFR # 68915
- Zoro # G208662731
- Country of Origin United States
- Category Toolholder Accessories
Details
Item | B ADJ ADAP 2MT 7/8 12 2 in |
Description
B ADJ ADAP 2MT 7/8 12 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 72 In. (50712975)
- CMT Forstner Bit, 40mm (537.400.31)
- WILLIAMS Williams Gasket Scraper, 1/4"x6" (40000)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- Collis Workholding Toolholder Accessories