Shop All Hooks and Picks
Collins Axe
PICK MATTCK HD STL 5#
Mfr # TP-5-C/32485
Zoro # G500445834
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application 2015-2019 Chevrolet Silverado 2500 HD ALL; 2015-2019 Chevrolet Silverado 3500 HD ALL; 2015-2019 GMC Sierra 2500 HD ALL; 2015-2019 GMC Sierra 3500 HD ALL
- Overall Width 12
- Overall Length 15
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Collins Axe
- MFR # TP-5-C/32485
- Zoro # G500445834
- UPC # 42904402054
- Country of Origin Mexico
- Category Hooks and Picks
Dimensions
Overall Width | 12 |
Overall Length | 15 |
Length | 15 |
Height | 9 |
Width | 12 |
Overall Height | 9 |
Details
Material | Carbon Steel |
Application | 2015-2019 Chevrolet Silverado 2500 HD ALL; 2015-2019 Chevrolet Silverado 3500 HD ALL; 2015-2019 GMC Sierra 2500 HD ALL; 2015-2019 GMC Sierra 3500 HD ALL |
Finish | GLOSS BLACK POWDER COAT |
Weight | 34 |
Description
This 5LB Pick Mattock Replacement Head is made of forged steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- WALTER Metric Clamps for Indexables, PK240-SET (PK240-SET)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (J7176P)
- COLLINS AXE 2.5 lb Cutter Mattock 36 in. Fiberglass Handle (TH-2.5FD-C)
- WIHA Precision Chip Lifter, 2 x 5-3/4 In (26810)
- PERFORMANCE TOOL 2-Pc Specialty Pick Set Hook & Pick Set, W80750 (W80750)
- MAYHEW PRO Dual Angle Pick, Steel, 1 pcs., 10-3/4" L (13225)
- LINK HANDLES 36Pro Rail Pick Handle (63025)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK WD (MT156G)
- CEMENTEX Hook Pick (IBP-7)
- Collins Axe Hooks and Picks