College Covers MICODP 16 x 16 Michigan Wolverines Outdoor Decorative Pillow
Mfr # MICODP
Zoro # G303714717
Product Information
- Brand College Covers
- MFR # MICODP
- Zoro # G303714717
- Country of Origin China
- Category Patio Cushions & Pillows
Description
College Covers has been supplying high quality, 100 percent cotton sateen bedding accessories. All our products will be the best fit for residence. We are always looking to create new innovative items as we grow, and make sure that quality is at its best. We make sure to stand behind our products and will do whatever it takes to keep our clients happy.
College Covers brand outdoor decorative pillow pair includes 2 - 16" x 16" pillows. Our outdoor decorative pillows are constructed with a high spun polyester fabric for a vibrant color that will shimmer in the outside sun. Piped edges really give the pillow a nice accent. Pillows are printed with the same all over logo pattern to match College Covers brand cushions and other fine outdoor products. Pillows measure 16" X 16" and are a perfect addition to any patio furniture or living space. Store pillows out of the direct sunlight for longetivity.
Features- 16 x 16 Michigan Wolverines Outdoor Decorative Pillow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Power Wheels Flj84 PW Jurassic World Dino Racer Gray Hubcap Center W/label (fvb13/flj84) (FLJ84 PW JURASSIC WORLD DINO RACER GRAY HUBCAP CE)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black (CWH075-100-G)
- A & I PRODUCTS Pull Arm (RH/LH) 31" x3" x2" (A-SBA370101092)
- BLOEM DURA HNG BSKT LIVGRN 12"" (DCHB12-42)
- LOGO BRANDS LSU Vault Bleacher Cushion (162V-71B)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal (60-533-010801-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 21" x 22" x 4" (62-039-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- College Covers Outdoor Chairs