Shop All All Purpose Cleaners
Colgate-Palmolive
Colgate Palmolive 264402 56 oz Lemon Cleaner
Mfr # 264402
Zoro # G404146332
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colgate-Palmolive
- MFR # 264402
- Zoro # G404146332
- UPC # 35000470416
- Country of Origin Mexico
- Category All Purpose Cleaners
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Fabuloso, 56 OZ, Lemon Scent
- All Purpose Cleaner
- Cleans & Leaves A Long Lasting Fresh Scent
- Capacity: 56 oz
- Country of Origin: Mexico
- Weight: 3.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Green, Plastic (42372)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Beige, Resin, 1 Openings (FG267360BEIG)
- SPECTRUM DIVERSIFIED Spectrum Plastic Paper Towel Holder (40200)
- FRESH PRODUCTS Sorbents, 720 oz, Universal (614SS)
- COLGATE-PALMOLIVE 21OZ Ajax Cleanser (5375)
- COLGATE-PALMOLIVE Fabuloso, Multi-Use Cleaner, Lavender Scent, 1 Gal Bottle, 4PK (53058)
- COLGATE-PALMOLIVE Fabuloso, ALL-PURPOSE CLEANER, OCEAN COOL SCENT, 1GAL BOTTLE, 4PK (05252)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- COLGATE-PALMOLIVE Fabuloso® Antibacterial Multi-Purpose Cleaner, Sparkling Citrus Scent, 48 Oz. Bottle, 6/Carton (98557)
- COLGATE-PALMOLIVE Murphy Oil, Spray Formula, All-Purpose, Orange, 22 Oz Spray Bottle, 9PK (01031)
- LYSOL Lysol Avd Lemon 32Oz (1920000351)
- Colgate-Palmolive All Purpose Cleaners