Shop All Face and Body Soap
Colgate-Palmolive
Colgate Palmolive 221700 11.25 oz Citrus Softsoap
Mfr # 221700
Zoro # G704145554
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colgate-Palmolive
- MFR # 221700
- Zoro # G704145554
- UPC # 74182445720
- Country of Origin United States
- Category Face and Body Soap
Description
We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.
Features- Fresh Citrus Antibacterial Hand Soap Pump
- Meets Healthcare Hand Wash Standards
- Cleans Washes Away Dirt & Bacteria
- Size: 11.25 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- ALCO Fork Stem Bearing (78457)
- ASI Surface Mounted Sanitary Napkin Disposal (0852)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard & Face Wash 6.7 fl (EMJ00105)
- AXE Axe Dark Temptation Body Wash 16 fl. oz. Bottles, PK4 (69115)
- DUKE CANNON SUPPLY CO BODY WASH 17.5OZ (THICK16-WHITE)
- DOVE Dove Men+Care Extra Fresh Body And Face Wash 13.5 oz. Bottle, PK6 (01413)
- PAUL MITCHELL Lemon Sage Body Wash, 12Oz, 20Pk (JPMS009-01)
- LE NATUREL Body Wash, 1 oz. Tube, 250PK (LN-BW-30ML)
- DUKE CANNON SUPPLY CO BODY WASH 17.5OZ BLU (THICK16-BLUE)
- Colgate-Palmolive Face and Body Soap