Shop All Hand Soap Dispenser Refills
Colgate
Colgate 204915 1 gal Palmolive Professional Hand Dishwashing Liquid - Case of 4
Mfr # 204915
Zoro # G404119138
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Water; Parfum; Sodium Laureth Sulfate; Lauramidopropyl Betaine; Denatured Alcohol; Poloxamer 124; C9-11 Pareth-8; Benzotriazolyl Dodecyl p-Cresol; Colorants; Fragrance; Lactic Acid
- Fragrance Original
- Application Food Removal, Grease Removal
- For Use On Dish, Hand, Pot, Pan
- Cleaner Container Size 128 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colgate
- MFR # 204915
- Zoro # G404119138
- UPC # 656973709381
- Country of Origin China
- Category Hand Soap Dispenser Refills
Dimensions
Cleaner Container Size | 128 fl oz |
Details
Formula | Water; Parfum; Sodium Laureth Sulfate; Lauramidopropyl Betaine; Denatured Alcohol; Poloxamer 124; C9-11 Pareth-8; Benzotriazolyl Dodecyl p-Cresol; Colorants; Fragrance; Lactic Acid |
Fragrance | Original |
Item | Dishwashing Detergent |
Application | Food Removal, Grease Removal |
For Use On | Dish, Hand, Pot, Pan |
Color | Green |
Features | Biodegradable, Phosphate-free, Eco-friendly, Paraben-free, Residue-free |
Series | Ultra Strength |
Cleaner Form | Liquid |
Description
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Palmolive professional hand dishwashing liquid
- Case of 4
- Size: 1 gal
- Weight: 36.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 9 gal, 5 in x 30 in, Oil, White, Polypropylene (SKM412)
- ZEP Metering Tip Kit (W29301)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- CARLISLE FOODSERVICE 18 in L Mop, Cut-End, Natural, PK12 (369820B00)
- DIAL 1,000 mL Personal Soaps Refill, 3 PK (16722)
- BEST SANITIZERS 55 gal. Liquid Hand Soap Drum (SO10002)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (5382-02)
- GOJO 1250 ml Foam Hand Soap Cartridge (8811-03)
- ZEP 1 gal Personal Soaps 4 PK (R46124)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- PROVON 700 mL Foam Hand Soap Cartridge (8721-04)
- Colgate Hand Soap Dispenser Refills