Shop All Toothpaste
Colgate
Cavity Protection Toothpaste, Regular Flavor, 2.5 oz Tube, PK24, 24PK
Mfr # 51105
Zoro # G305742053
product price: $49.59
/pk 24, $2.07/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Accepted
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colgate
- MFR # 51105
- Zoro # G305742053
- Country of Origin Mexico
- Category Toothpaste
Details
Item | Personal Care Products |
Standards | ADA Accepted |
Color | White |
Description
Colgate Cavity Protection Toothpaste with Fluoride provides trusted cavity protection for the entire family. Formulated with active fluoride, this toothpaste is clinically proven to help strengthen teeth and leave your mouth feeling fresh and clean. This Colgate toothpaste is ADA (American Dental Association) accepted. It has been trusted by dentists and parents globally for over 45 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Ibuprofen, PK125 (90109)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- BOBRICK Bobrick ConturaSeries Surface Mounted Sanitary Disposal B270 (B-270)
- GOJO 1/2 gal. Liquid Hand Cleaner Pump Bottle, PK 4 (0972-04)
- COLGATE Colgate Anticavity Toothpaste 2.5 oz., PK24 (151105)
- COLGATE Colgate Winterfresh Gel Anticavity Toothpaste 4.2 oz., PK12 (178280)
- COLGATE Cavity Protection Toothpaste, Regular Flavor, 0.15 oz Tube, PK1000 (50130)
- COLGATE Total Clean Mint 3.3 oz., PK24 (US05328A)
- COLGATE Colgate Great Regular Flavor Sachets .15 oz., PK1000 (150130)
- COLGATE Colgate Cavity Protection Great Regular Flavor Toothpaste 8 oz., PK24 (151085)
- CORTECH Fluoride Toothgel, 1 Oz., PK144 (42104)
- Colgate Dental & Oral Care