Shop All Portable Coolers
This Product is Discontinued
Coleman
Wheeled Marine Cooler, 82qt, 120 Cans, Wht (Discontinued)
Mfr # 3000003696
Zoro # G0261418
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 82 qt.
- Material Polyethylene
- With Wheels Yes
- Body Color White
- Ice Retention Up to 6 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 3000003696
- Zoro # G0261418
- UPC # 076501390094
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 16 29/32 in |
Exterior Height | 18 in |
Exterior Length | 36 7/64 in |
Details
Capacity | 82 qt. |
Material | Polyethylene |
With Wheels | Yes |
Body Color | White |
Ice Retention | Up to 6 days |
Item | Marine Wheeled Cooler |
Type | Rolling |
Primary Material | Plastic |
Cooler Body Type | Marine Chest Cooler |
Features | Holds (120) Cans, Xtreme(R) 5 Technology Keeps Ice Up to 6 days In Temperatures Up to 90 Degrees F, Rustproof Stainless Steel Screws and Hinges, Non-Mark, Smooth-Ride Over molded Wheels, Rustproof, Leak-Resistant Channel for No-Tilt Draining, Anglers Ruler On Lid, Built-In UV Inhibitor |
Cooler Capacity | 82.0 qt |
Number of Cans | 120 |
Insulation | Thermozone(TM) |
Cooler Design | Container Storage |
Lid Color | White |
Product Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels Yes, 82 qt, Exterior Length 36 1/8 in, Exterior Width 16 29/32 in, Exterior Height 18 in, Plastic, Ice Retention Up to 6 days, Body Color White, Lid Color White, Number of Cans 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.