Shop All Portable Coolers
This Product is Discontinued
Coleman
Wheeled Chest Cooler, 100qt, Blue, White (Discontinued)
Mfr # 6201A748
Zoro # G0261479
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 100 qt.
- Material Polyethylene
- With Wheels Yes
- Cooler Design Container Storage
- Exterior Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coleman
- MFR # 6201A748
- Zoro # G0261479
- UPC # 076501345537
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 16 1/2 in |
Exterior Length | 36 1/4 in |
Exterior Height | 18 1/2 in |
Height | 18.3" |
Width | 36.5" |
Details
Capacity | 100 qt. |
Material | Polyethylene |
With Wheels | Yes |
Cooler Design | Container Storage |
Body Color | Blue |
Primary Material | Plastic |
Number of Cans | 160 |
Item | Chest Cooler |
Cooler Capacity | 100.0 qt |
Features | Holds (160) Cans, Xtreme(R) 5 Technology Keeps Ice Up to 5 days in temperatures Up to 90 Degrees F, Hinged Lid with (4) Cup Holders, Two-Way Handles, Leak-Resistant Channel for No-Tilt Draining, Lid accommodates 24 in Elastic Cords, Internal Dimensions 23-3/4 in x 11-3/4 in x 13 in |
Lid Color | White |
Cooler Body Type | Chest Cooler |
Ice Retention | Up to 5 days |
Insulation | Thermozone(TM) |
Color | Blue |
Description
Chest Cooler, Chest Cooler, With Wheels Yes, 100 qt, Exterior Length 36 1/4 in, Exterior Width 16 1/2 in, Exterior Height 18 1/2 in, Plastic, Ice Retention Up to 5 days, Body Color Blue, Lid Color White, Number of Cans 160
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.