Coleman

Weathermaster® 10-Person Tent


product price: $294.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Coleman
  • MFR # 2166923
  • Zoro # G010046019
  • Country of Origin Bangladesh
  • Category Tents

Description

Weathermaster® 10-Person Tent. Set up a home base for a big camping group with the Coleman® 10-Person Weathermaster® Dome Camping Tent. Its hinged door easily swings open and shuts to keep the extra foot traffic moving.Features: WeatherTecTM systemFTs welded corners and inverted seams keep water from getting in The tub floor with patented corner welds, protected seams, and a covered zipper help keep water out. The strong frame is tested to withstand 35+ MPH winds. Hinged door for easy entry and exit. Room divider for extra privacy. Angled windows keep the rain out when the windows are open. Snag-free, continuous pole sleeves for easy setup. The patented pin-and-ring system helps keep corner pole connections from slipping. Insta-ClipTM suspension lets you secure your tent to your poles in a snap. Storage pockets to keep your gear organized. Durable, PolyguardTM fabric is made to last season after season. Included rainfly for extra weather protection. . Specifications: Color: Brown/Tan. Tent # of Windows: 6. Tent Seasons: 3-season. Tent Room divider: Yes. Tent Rainfly: Yes. Tent Pre-attached poles: no. Vestibule Area: no. Tent Floor Area: 17 ft. x 9 ft. x 6 ft. 8 in. Tent Capacity: 10 Person. Tent Shape: Modified Dome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.