Shop All Tents
Coleman
Sundome® 6-Person Camping Tent - Spruce Green
Mfr # 2155648
Zoro # G805728526
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Meet the Sundome tents designed to make your next camping trip even better than before. Showers in the forecast? We made sure the Sundome 6-Person Camping Tent’s WeatherTec system helps protect against rain and wind when you’re at the campground with family and friends. Get to the epic hikes or epic camp meals faster—the tent sets up quickly thanks to the snag-free, continuous sleeves.
Features:
- BLOCKS WIND AND RAIN: WeatherTec system's tub-like floor, welded corners, inverted seams and taped seams on rainfly and tent body help keep water from getting in; a strong frame has been tested to withstand up to 35 mph winds
- EASY SETUP: Using snag-free, continuous pole sleeves
- WELL-VENTILATED: 2 windows and 1 ground vent allow for cool air to flow in and hot air to flow out
- E-PORT: Lets you stay connected and makes it easy to bring electrical power inside
- 2 AWNINGS: Provide additional weather protection over the front door and back window
- GEAR POCKETS: Keep small items stored away and organized
- DIMENSIONS: 10 x 10 ft. with 6 ft. center height; fits 2 queen-size airbeds
- MADE TO LAST: 1-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Kobi 32 Tall Planter, White (8887-W)
- TOMAHAWK POWER 4 Gal Battery Fogger 36V (eTMD14)
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- BRIGGS & STRATTON Oil Seal (692550)
- COLEMAN Skylodge™ 8-Person Camping Tent - Blackberry (2000037532)
- COLEMAN Sundome® 4-Person Dark Room Tent (2000032253)
- COLEMAN 6-Person Darkroom Fast Pitch Dome Tent w/Screen Room (2000033190)
- COLEMAN Skylodge™ 6-Person Instant Camping Tent - Blackberry (2000038278)
- COLEMAN Coleman 2000016444 10 in. Heavy Duty Plated Steel Tent Peg - 4 Pack (589863)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- WAKEMAN Pop Up Beach Tent - Fits 2 People - Sun Shelter with UV Protection and Ventilation by Blue (75-CMP1105)
- Coleman Camping Equipment