Coleman

Sundome® 4-Person Dark Room Tent


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Coleman
  • MFR # 2000032253
  • Zoro # G109762707
  • UPC #
    76501142334
  • Country of Origin China
  • Category Tents

Description

Sundome® 4-Person Dark Room Tent. The Coleman® 4-Person Sundome® Dark RoomTM Dome Camping Tent blocks 90% of sunlight vs. a comparable Coleman tent so you can put the kids to bed early or sleep in past sunrise. It also reduces heat inside the tent for more comfortable rest at any time. Downpour in the forecast Enjoy superior weather protection thanks to an included rainfly, welded corners, and inverted seams to keep water from getting in Features: Dark Room technology blocks 90% of sunlight so you can sleep in after sunrise. WeatherTec system keeps water out with patented welded floors and protected seams. Snag-free, continuous pole sleeves for easy setup in minutes. Measures 9 ft x 7 ft with 4 ft 11 in center height. fits 1 queen-size airbed. E-Port makes it easy to bring electrical power inside your tent. Illumine reflective guylines for greater visibility at night. Specifications: Color: Dark Room. Center Height: 7 ft 11 in . Tent # of Windows: 2. Number of Doors: 1. Tent Seasons: 3-season. Footprint: Not required. Tent Room Divider: No. Tent Rainfly: Yes. Tent Pre-attached Poles: no. Tent Floor Area: 9 ft x 7 ft x 4 ft 11 in . Tent Capacity: 4 Person. Weathertec: Yes. Tent Shape: Modified Dome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.