Coleman

Sundome® 4-Person Camping Tent - Navy Blue & Grey


product price: $98.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Coleman
  • MFR # 2000035697
  • Zoro # G409849566
  • UPC #
    76501132816
  • Country of Origin China
  • Category Tents

Description

Sundome® 4-Person Camping Tent - Navy Blue & Grey. The 4-Person Sundome® Dome Camping Tent is ideal for camping in warm weather with large windows and a ground vent that help push warm air up and out to keep you comfortable. Downpour in the forecast Enjoy superior weather protection thanks to an included rainfly, welded corners, and inverted seams to keep water from getting inFeatures: Kids stay warm in temperatures as low as 50°F. Block Wind & Rain: WeatherTecTM systemFTs tub-like floor, welded corners, inverted seams, and taped seams on rainfly and tent body help keep water from getting in; the strong frame has been tested to withstand up to 35 mph winds. Easy Setup: With snag-free, continuous pole sleeves. Well-Ventilated: 2 windows and 1 ground vent allow for cool air to flow in and hot air to flow out. E-Port: This lets you stay connected and makes it easy to bring electrical power inside. 2 Awnings: Provide additional weather protection over the front door and back window. Gear Pockets: Keep small items stored away and organized. Made to Last:: Specifications: Color: Navy & Grey. Center Height: 6 ft 11 in . Tent # of Windows: 2. Number of Doors: 1. Tent Seasons: 3-season. Footprint: Not required. Tent Room Divider: No. Tent Rainfly: Yes. Tent Pre-attached Poles: No. Tent Floor Area: 9 ft x 7 ft x 4 ft 11 in . Tent Capacity: 4 Person. Weathertec: Yes. Tent Shape: Dome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.