Shop All Tents
Coleman
Sundome® 2-Person Camping Tent - Navy Blue & Grey
Mfr # 2000036415
Zoro # G509945946
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Sundome® 2-Person Camping Tent - Navy Blue & Grey. Meet the Sundome® tents designed to make your next camping trip even better than before. Are showers in the forecast We made sure the Sundome 2-Person Camping Tent’s WeatherTecTM system helps protect against rain and wind whether you’re at the campground with family or in the backcountry with friends. Get to the epic hikes or epic camp meals faster—the tent sets up quickly thanks to the snag-free, continuous sleeves.Features: Block Wind & Rain: WeatherTecTM systemFTs tub-like floor, welded corners, inverted seams, and taped seams on rainfly and tent body help keep water from getting in; the strong frame has been tested to withstand up to 35 mph winds. Easy Setup: With snag-free, continuous pole sleeves. Well-Ventilated: 2 windows and 1 ground vent allow for cool air to flow in and hot air to flow out. E-Port: This lets you stay connected and makes it easy to bring electrical power inside. 2 Awnings: Provide additional weather protection over the front door and back window. Gear Pockets: Keep small items stored away and organized. Made to Last:: Specifications: Color: Navy & Grey. Center Height: 4 ft. Tent # of Windows: 2. Number of Doors: 1. Tent Seasons: 3-season. Footprint: Not required. Tent Room Divider: No. Tent Rainfly: Yes. Tent Pre-attached Poles: no. Tent Floor Area: 7 ft x 5 ft with a 4 foot center height. Tent Capacity: 2 Person. Weathertec: Yes. Tent Shape: Dome.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- ICON Icon 12873 Shower Pan SP300 - 32-1/8" x 30-1/8" x 4-5/8", Polar White (12873)
- MASTER MFG Mist Sprayer, None Tank, 0 in Hose Length (MMS-01-000N-MM)
- TOY TIME Budweiser Cornhole Outdoor Game Set, 2 Wooden Anheuser-Busch Can-Shaped Boards with 8 Bean Bags (806532XIO)
- COLEMAN Skylodge™ 6-Person Instant Camping Tent - Blackberry (2000038278)
- COLEMAN Coleman 2000016444 10 in. Heavy Duty Plated Steel Tent Peg - 4 Pack (589863)
- COLEMAN 6-Person Skydome™ Camping Tent - Evergreen (2154639)
- COLEMAN Carlsbad 4-Person Darkroom Tent w/Screen Room (2000033189)
- COLEMAN 6-Person Skydome™ Camping Tent - Dark Room™ (2000036529)
- COLEMAN TENT DOME GRN 5X7X8' (2000035801)
- RIVALRY Rivalry RV510-1420 Ultimate Tailgate Canopy Tent Side Wall Panel - Gray (RV510-1420)
- Coleman Tents