Skylodge™ 12-Person Camping Tent w/Screen Room - Evergreen
Mfr # 2000037538
Zoro # G205728553
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Skylodge 12-Person Camping Tent with Screen Room - Evergreen
With extra space and an intuitive setup, the Coleman Skylodge Camping Tent with Screen Room is the optimum home away from home. The weatherproof, multifunctional screen room provides extra living space for sleeping or storing your gear. Plus, color-coded poles and pole sleeves offer an easy, intuitive setup so you spend less time pitching the tent and more time relaxing around the campfire. Rain in the forecast? This tent features the WeatherTec system, with welded corners and inverted seams that help keep you and your gear dry. The wide door makes moving airbeds, sleeping bags, and other gear in and out of the tent easier. The spacious size and added screen room make it a great choice for car camping with the whole crew.
Features:
- Color-coded poles and pole sleeves provide an easy, intuitive setup
- 5 x 10 ft. weatherproof, multifunctional screen room provides extra living space to lounge, sleep, or store gear
- WeatherTec system's welded corners, inverted seams, and taped seams on rainfly and tent bodies help keep water from getting in; a strong frame has been tested to withstand up to 35 mph winds
- Fits 4 queen-size airbeds
- The wide door makes it easier to move airbeds, sleeping bags, and other gear in and out of the tent
- Mesh storage pockets keep gear organized
- E-port makes it easy to access an extension cord so you can bring electrical power inside your tent
- Ground vent adds extra ventilation
- Front left corner on tent, rainfly, and brow pole sleeve are color-coded red to orient rainfly
- Dimensions: 19 x 10 ft.
- Center height: 7.4 ft.
- 1-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADRAX Bike Rack, Galv, (7)Bikes, 36 in. H, 3 in. W (QS-H36-7-SF-G)
- ATTWOOD Attwood 5091-10-7 One-Mile Pulsar Pole-Mounted Bi-Color Stowaway Light (5091-10-7)
- MTD Bolt-Shldr 1.00X (738-04182B)
- VILLACERA 9ft Half Umbrella, Beige (83-OUT5461)
- COLEMAN Skylodge™ 8-Person Instant Camping Tent - Blackberry (2000038276)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- COLEMAN Sundome® 4-Person Camping Tent - Navy Blue & Grey (2000035697)
- COLEMAN Elite Montana 8 16Ft. X 7Ft. (111410)
- COLEMAN Skydome 4-Person Camping Tent, Blue Nights (2154662)
- COLEMAN 6-Person Darkroom Fast Pitch Dome Tent w/Screen Room (2000033190)
- PERFECTPITCH Titanium Oversize Head Tennis Racket (PE51483)
- Coleman Tents