Shop All Tents
Coleman
Skylodge™ 10-Person Camping Tent - Blackberry
Mfr # 2000037533
Zoro # G309787326
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SkylodgeTM 10-Person Camping Tent - Blackberry. With ample space inside and plenty of airflow, the Coleman® SkylodgeTM Camping Tent makes for the optimal home away from home. The convertible screen room features floor-to-ceiling windows and a room divider that creates a separate space for lounging, sleeping, or storing gear. Color-coded poles and pole sleeves provide easy, intuitive setup. Rain in the forecast This tent features the WeatherTecTM system, with welded corners and inverted seams that help keep you and your gear dry. A wide door makes it easier to move airbeds, sleeping bags, and other gear in and out of the tent while the large door awnings provide more weather protection and better airflow. The roomy size fits 4 queen-sized airbeds, perfect for the family or a few friends. So gather around and make some memories outside.Features: Color-coded poles and pole sleeves provide an easy, intuitive setup. The convertible screen room features floor-to-ceiling windows and a room divider. WeatherTecTM systemFTs welded corners, inverted seams, and taped seams on rainfly and tent bodies help keep water from getting in; the strong frame has been tested to withstand up to 35 mph winds. Fits 4 queen-size airbeds. The wide door makes it easier to move airbeds, sleeping bags, and other gear in and out of the tent. Large door awning provides more weather protection and better airflow; ground vent adds extra ventilation. Mesh storage pockets keep gear organized. E-port makes it easy to access an extension cord so you can bring electrical power inside your tent. The front left corner on the tent, rainfly, and brow pole sleeve are color-coded red to orient the rainfly. Specifications: Center Height feet: 6.6‘. Tent Floor Area feet: 14’ x 10’ x 6 feet 8 inches. Tent Number of Windows: 6. Number of Doors: 1. Color: Blackberry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE 10 lb. Granular Outdoor Only Fire Ant Killer (HG-96472)
- JED POOL TOOLS Tools Professional Grade Bromine Dispenser (10-453)
- PETERSON MANUFACTURING Peterson Manufacturing E114A Pc-Rated Clearance/Side Marker Light With Reflex - Amber (E114A)
- INTEX POOL JUMBO BALL 42"" (59065EP)
- COLEMAN Sundome® 4-Person Dark Room Tent (2000032253)
- COLEMAN TENT DOME GRN 6X8.5X10' (2000035802)
- COLEMAN Skylodge™ 6-Person Instant Camping Tent - Blackberry (2000038278)
- COLEMAN 6-Person Darkroom Fast Pitch Dome Tent w/Screen Room (2000033190)
- COLEMAN Coleman 8038659 8 x 7 x 4.6 ft. Skydome Tent (8038659)
- COLEMAN Sundome® 4-Person Camping Tent - Navy Blue & Grey (2000035697)
- QUICK SET Cabin Tent (14628)
- Coleman Tents