Coleman

Skydome™ 2-Person Camping Tent - Blue Nights


product price: $89.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Coleman
  • MFR # 2154663
  • Zoro # G709787322
  • Country of Origin Bangladesh
  • Category Tents

Description

SkydomeTM 2-Person Camping Tent - Blue Nights. With a quick setup of under 5 minutes, the Coleman® SkydomeTM Camping Tent lets you enjoy more time with friends and family on the next camping trip. There is plenty of room to stretch inside the spacious interior thanks to the nearly vertical walls that offer 20% more headroom than a traditional Coleman dome tent. Plus, a wide door design means you can move air beds, sleeping bags, and other gear in and out with ease. Downpour in the forecast Not to worry, the WeatherTecTM systemFTs tub-like floor, patented welded corners, and inverted seams help keep you and your gear dry. This 2-person tentFTs compact size makes it a great choice for car camping or backpacking adventures.Features: Sets up in under 5 minutes thanks to pre-attached poles. Nearly vertical walls offer 20% more headroom than traditional Coleman® dome tents. WeatherTecTM systemFTs tub-like floor patented welded corners, and inverted seams help keep water out. A wider door makes it easier to move air beds, sleeping bags, and other gear in and out of the tent. Mesh storage pockets and a gear loft keep small items organized. Fits 1 queen-size airbed. The compact size is great for car camping or backpacking. Carry bag included for easy storage. Specifications: Color: Blue Nights. Center Height: 4 ft. Tent # of Windows: 1. Number of Doors: 1. Tent Seasons: 3-season. Footprint: Not required. Tent Room Divider: No. Tent Rainfly: Yes. Tent Pre-attached Poles: Yes. Tent Floor Area: 7 ft x 5 ft x 4 ft. Tent Capacity: 2 Person. Weathertec: Yes. Tent Shape: Dome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.