Shop All Tents
Coleman
Skydome 4-Person Camping Tent, Evergreen
Mfr # 2154640
Zoro # G910633609
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Skydome 4-Person Camping Tent - Evergreen With a quick setup of under 5 minutes, the Skydome Camping Tent lets you enjoy more time with friends and family on your next camping trip. There is plenty of room to stretch inside the spacious interior thanks to the nearly vertical walls that offer 20% more headroom than a traditional Coleman dome tent. Plus, a wide door design means you can move air beds, sleeping bags, and other gear in and out with ease. Downpour in the forecast? Not to worry, the WeatherTec system's tub-like floor, patented welded corners, and inverted seams help keep you and your gear dry. This 4-person tent's compact size makes it a great choice for car camping or backpacking adventures. Features: - Sets up in under 5 minutes thanks to pre-attached poles Nearly vertical walls offer 20% more headroom than traditional Coleman dome tents WeatherTec system's tub-like floor patented welded corners, and inverted seams help keep water out A wider door makes it easier to move air beds, sleeping bags, and other gear in and out of the tent The compact size is great for car camping or backpacking Specifications: Color: Evergreen Center Height: 4 ft. 8 in. Tent # of Windows: 1 Number of Doors: 1 Tent Seasons: 3-season Footprint: Not required Tent Room Divider: No Tent Rainfly: Yes Tent Pre-attached Poles: Yes Tent Floor Area: 8 ft x 7 ft x 4 ft 8 in Tent Capacity: 4 Person Weathertec: Yes Tent Shape: Dome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 16" Guide Bar, 3/8” LP, .043” (E-00094)
- PERFECTPITCH 5 - 12 ft. Silver Adjustable Swimming Pool Telescopic Pole For Vacuums and Skimmers (PE73028)
- BACK TO THE ROOTS Orgnc Mini Farm Mushrm (1200100)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 85 Drive Links (19HX085E)
- COLEMAN Skydome™ 8-Person Camping Tent - Blue Nights (2000036527)
- COLEMAN Coleman 2000016444 10 in. Heavy Duty Plated Steel Tent Peg - 4 Pack (589863)
- COLEMAN Skylodge™ 8-Person Camping Tent - Blackberry (2000037532)
- COLEMAN Coleman 8038659 8 x 7 x 4.6 ft. Skydome Tent (8038659)
- COLEMAN 6-Person Skydome™ Camping Tent - Blackberry (2000036463)
- COLEMAN TENT DOME GRN 6X8.5X10' (2000035802)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- Coleman Tents