Shop All Grills & Smokers
Coleman
RoadTrip 285 Standup Propane Gas Grill, Red
Mfr # 2000032831
Zoro # G210633613
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 2000032831
- Zoro # G210633613
- UPC # 76501243512
- Country of Origin China
- Category Grills & Smokers
Description
RoadTrip 285 Standup Propane Gas Grill - Red The Coleman RoadTrip 285 Standup Propane Gas Grill features sturdy quick-fold legs and wheels for hassle-free setup and takedown so that taking your grill on a camping trip or to a tailgate is a breeze. You'll also enjoy matchless lighting with the Instastart push-button ignition system and more precise temperature control with the improved technology on 3 adjustable burners. Features: Up to 20,000 BTUs of grilling power and 285 sq. in. of cooking area Now with 3 independently adjustable burners for enhanced temperature control The water pan catches cooking grease and is removable for easy cleaning 2 durable side tables for resting utensils and sauces integrated thermometer for accurate temperature monitoring Instastart ignition for push-button, matchless lighting Locking lid for secure transport Uses a 1-pound propane cylinder sold separately Uses 16.4 oz. propane gas cylinder sold separately Recommended Use: Camping, Beach, Tailgate, Park Specifications: Color: Red SwapTop Interchangeable Cooktops: Yes Folding Legs with Wheels: Yes Side Table: Yes Built-In Thermometer: Yes BTUs: 20,000 Instant Start: True Grill Dimensions: 32.1 x 18.5 x 15.45 Cook Top Size: 285 sq. inches Grill Burners: 3 Stove Wind Block: No Fuel Type: Propane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Earth Anchor, 6 x 48 In. (4LVK6)
- JACKS IMPORTS Tack Hook BLACK (11143-BK)
- FATH Pivot Joint (093G4080AN)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- BACKYARD PRO LPG30 30in Stainless Steel Liquid Propane Outdoor Grill (554LPG30)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- KING KOOKER Double Jet Cooker, 180K BTU, 120qt Aluminum Pot (12013N)
- TRAEGER Pro 34 Pellet Grill, 36,000 Btu, Steel Body, Bronze (TFB88PZB)
- KUUMA GRILLS Profile Grill 150 Propane (58121)
- Coleman Grills & Smokers