Shop All Portable Coolers
This Product is Discontinued
Coleman
Personal Cooler, 30 qt, 38 Cans, Blue, White (Discontinued)
Mfr # 3000001842
Zoro # G0261357
This Product is Discontinued
Key Features
- Capacity 30 qt.
- Material Polyethylene
- With Wheels Yes
- Ice Retention Up to 3 days
- Primary Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 3000001842
- Zoro # G0261357
- UPC # 076501380811
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 17 13/16 in |
Exterior Width | 13 5/16 in |
Exterior Height | 15 13/64 in |
Width | 18.1" |
Height | 15" |
Details
Capacity | 30 qt. |
Material | Polyethylene |
With Wheels | Yes |
Ice Retention | Up to 3 days |
Primary Material | Plastic |
Features | Holds (38) Cans, New Stylish Outer Casing, Hinged Lid with (2) Molded Cup Holders, Bail Handle, Retextured EZ-Clean Top, Internal Dimensions 15-1/2 in x 10-5/16 in x 12-7/64 in, Weight 5.8 lb, 1.77 days Ice Retention |
Lid Color | White |
Cooler Capacity | 30.0 qt |
Cooler Design | Container Storage |
Body Color | Blue |
Insulation | Thermozone(TM) |
Number of Cans | 38 |
Item | Personal Cooler |
Cooler Body Type | Personal Cooler |
Color | Blue |
Description
Personal Cooler, Personal Cooler, With Wheels No, 30 qt, Exterior Length 17 13/16 in, Exterior Width 13 5/16 in, Exterior Height 15 3/16 in, Plastic, Ice Retention Up to 3 days, Body Color Blue, Lid Color White, Number of Cans 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.