Shop All Camping Gear
Coleman
PEAK1™ 2-Burner Camping Stove
Mfr # 2157474
Zoro # G505729519
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 2157474
- Zoro # G505729519
- UPC # 76501247398
- Country of Origin China
- Category Camping Gear
Description
Elevate your next camping trip with the PEAK1 Collection—premium gear designed to inspire and built for those making the most of the outside. Influenced by up-mountain design, the PEAK1 2-Burner Camping Stove makes it easy to cook great meals outdoors. Because we know that when you're on this adventure you're planning the next one, we made sure the durable cast-iron design is easy to clean. Every bit of space counts when packing, so this portable stove has a slim profile to save you room, as well as a sturdy handle, and a foam case.
Features:
- DESIGNED TO INSPIRE: Premium gear made for making the most of the outside; great for backpacking, hiking, camping, and more
- PORTABLE: Slim design with minimal setup; foam case with handle is easy to pack and carry
- EVEN COOKING: Burner uses a stair-stepping design and added flame holes for faster, more even cooking; limited knob rotation makes it easy to control the temperature
- WIND PROTECTION: Pan support provides protection from the wind
- MATCHLESS LIGHTING: Rotary ignition for easy, matchless lighting; 20,000 total BTUs of cooking power
- DURABLE: Cast iron holds up for years and is easy to clean
- 2 ADJUSTABLE BURNERS: Cook up to 2 dishes at the same time
- MADE TO LAST: 5-year limited warranty
- BURN TIME: Up to 1 hour on high on one 16 oz. propane cylinder (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARK POWER Park Power 1530RVTLA 15A Male - 30A Female Adapter (1530RVTLA)
- IPOWER ScratchMe Scratch Pad Milk Box Shape Black (PTFURNSCRATNESTBLACK)
- JUMP START Soil Heating Cable, 24Ft. (JSHC24)
- ENFORCER 16 oz. Aerosol Outdoor Only Insect Killer, PK12 (FWH16)
- COLEMAN RoadTrip Grill Case f/LX Series Grills (2000035023)
- COLEMAN 10-Cup Portable Propane Coffeemaker (2000020942)
- COLEMAN Hose Propane 5' (2000038196)
- COLEMAN 1 Burner Bottle Top Stove Green (CO467589)
- COLEMAN Water Carrier 5 Gal (2000014870)
- COLEMAN Guide Series® Compact Dual Fuel™ -Burner Dual Fuel 10000 BtuH Stove (3000003654)
- COGHLANS STORAGE BAG DRY 20X10"" (1110)
- Coleman Camping Gear