Shop All Camping Gear
Coleman
Peak 1 Butane & Propane Backpacking Stove
Mfr # 2000038017
Zoro # G103077906
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 2000038017
- Zoro # G103077906
- UPC # 76501239560
- Country of Origin China
- Category Camping Gear
Description
Features:
- PerfectheatTM Technology for more efficient cooking with less fuel
- Folding design to easily fit in your pack
- Generated fuel system minimizes flare-ups after lighting
Specifications:
- Power: 10,000 BTU
- Cooking Space: Supports up to one 6-in (15.2 cm) pan
- Ignition: Matchlight
- Fuel Type: 220-G Butane/Propane Cartridge
- Runtime: Up to 1 hr. on high
- Weight: 6.7 oz. (189.9 G)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Stars and Stripes Flag Design 540 Color Matte Pocket Lighter (48700)
- AFTERMARKET Steering Column Cover (K923681)
- PATIOPLUS 28 x 40 in. Flower - Aster House Size Canvas Flag (PA2554537)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- COLEMAN Guide Series® Compact Dual Fuel™ -Burner Dual Fuel 10000 BtuH Stove (3000003654)
- COLEMAN Hose Propane 5' (2000038196)
- COLEMAN Even-Temp™ Propane Stove (2000037884)
- COLEMAN TrailheadII TWN GRY Cot (2000020274)
- COLEMAN Water Carrier 5 Gal (2000014870)
- COLEMAN RoadTrip Grill Case f/LX Series Grills (2000035023)
- COGHLANS Folding Scissors Ss (7600)
- Coleman Camping Equipment